Zoro Homepage

Accent Table 25"h, Indoor or Outdoor, Nightstand, Round, Side Table, White, Transitional

  • Mfr # I 4161

  • Zoro # G222721469


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length
22.25 in
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Color
White
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4161
Zoro #
G222721469
UPC #
680796093426
Country of Origin
China

Dimensions

Length
22.25 in
Width
22.25 in
Height
24.75 in

Details

Material
Magnesium Oxide (Mgo)
Color
White
Item
Accent Table

Description

Transform your indoor or outdoor space with this classic, pedestal style, white accent table. A perfect fusion of style and practicality, this robust 25"h round table is durably designed with magnesium oxide for weather-resistance whether used in your transitional style living room, bedroom, or patio space. The easy to clean top makes maintenance a snap whether you need a practical side table for your morning coffee, a fashionable nightstand for your bedtime essentials, or a sophisticated end table that sparks conversation, this versatile piece checks all the boxes. Arriving fully assembled in a space saving design, you can instantly place this table in any setting to enhance your decor. Redefine your space with this fashionable style accent table_x0014_ perfect for those who appreciate both elegance and functionality.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.