Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table 25"h, Indoor or Outdoor, Nightstand, Side Table, Square, Walnut, Contemporary

  • Mfr # I 4113

  • Zoro # G922721387


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Magnesium Oxide (Mgo)
Height
24.75 in
Width
22.25 in
Length
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4113
Zoro #
G922721387
UPC #
680796093068
Country of Origin
China

Dimensions

Height
24.75 in
Width
22.25 in
Length
22.25 in

Details

Color
Walnut
Item
Accent Table
Material
Magnesium Oxide (Mgo)

Description

Add a touch of nature inspired decor into your surroundings with this stunning indoor and outdoor side table, the ultimate addition to your modern home. This contemporary, 25"h walnut color accent table designed to look like real wood, seamlessly blends style and functionality, making it perfect for any space. Whether you need a chic end table in the living room, a sleek nightstand in the bedroom, or a convenient side table outdoors, this durably designed, space saving accent table has got you covered. The easy to clean top ensures you spend less time worrying about spills and more time enjoying your stylish surroundings. This practical and fashionable style square accent table is made using sturdy, weather resistant magnesium oxide material to effortlessly enhance your indoor or outdoor aesthetic and no assembly is required! Elevate your living room, bedroom, or patio with this trendy grey accent table that will be a standout in all modern decors.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.