
Accent Table 25"h, Indoor or Outdoor, Nightstand, Side Table, Square, White, Modern
Mfr # I 4111
Zoro # G622721472
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Length
22.25 in
Height
24.75 in
Material
Magnesium Oxide (Mgo)
Width
22.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4111
Zoro #
G622721472
UPC #
680796093044
Country of Origin
China
Dimensions
Length
22.25 in
Height
24.75 in
Width
22.25 in
Details
Material
Magnesium Oxide (Mgo)
Item
Accent Table
Color
White
Description
Add a touch of nature inspired decor into your surroundings with this stunning indoor and outdoor side table, the ultimate addition to your modern home. This contemporary, 25"h white accent table designed to look like real wood, seamlessly blends style and functionality, making it perfect for any space. Whether you need a chic end table in the living room, a sleek nightstand in the bedroom, or a convenient side table outdoors, this durably designed, space saving accent table has got you covered. The easy to clean top ensures you spend less time worrying about spills and more time enjoying your stylish surroundings. This practical and fashionable style square accent table is made using sturdy, weather resistant magnesium oxide material to effortlessly enhance your indoor or outdoor aesthetic and no assembly is required! Elevate your living room, bedroom, or patio with this trendy grey accent table that will be a standout in all modern decors.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.