
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Bedroom, Living Room, White, Modern
Mfr # I 4116
Zoro # G422721337
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Width
22.25 in
Length
22.25 in
Height
24.75 in
Tabletop Material
Magnesium Oxide (Mgo)
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 4116
Zoro #
G422721337
UPC #
680796093082
Country of Origin
China
Dimensions
Width
22.25 in
Length
22.25 in
Height
24.75 in
Details
Item
Accent Table
Tabletop Material
Magnesium Oxide (Mgo)
Tabletop Color
White
Description
Rejuvenate your space with this stylish and multifunctional modern accent table that beautifully blends form and function. Standing at 25"h, this white indoor or outdoor table is designed to resemble a piece of natural rock, harmonizing with many contemporary decors and making it the perfect addition as an end table in your living room, a chic nightstand in the bedroom or a unique side table on your patio. Durably designed using magnesium oxide for a weather resistant finish, this space saving side table not only serves as a stunning decor item but also offers practical benefits with a smooth easy to clean top for quick clean-ups. No need to worry about setting up as this fashionable style table arrives fully assembled and ready to impress. Add a touch of modern elegance to your surroundings with our versatile white accent table - the ultimate statement piece for the trendsetters who demand both style and practicality!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.