
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Bedroom, Living Room, White, Modern
Mfr # I 4126
Zoro # G922721493
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Height
24.75 in
Tabletop Color
White
Length
22.25 in
Width
22.25 in
Tabletop Material
Magnesium Oxide (Mgo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 4126
Zoro #
G922721493
UPC #
680796093150
Country of Origin
China
Dimensions
Height
24.75 in
Length
22.25 in
Width
22.25 in
Details
Item
Accent Table
Tabletop Color
White
Tabletop Material
Magnesium Oxide (Mgo)
Description
Introducing the ultimate accent table that embodies both style and practicality! Standing at a fashionable 25"h, this white indoor or outdoor table is the perfect addition to your living room, bedroom, or patio. The geometric shape, with a wood-grain texture on the base, is designed with a contemporary flair and durably crafted with weather-resistant magnesium oxide to withstand harsh outdoor elements. The space saving design means you can seamlessly incorporate it into any corner of your home or outdoor space without sacrificing style or functionality. Whether you need a chic end table for your sofa, a stylish side table beside your favorite chair on your patio, or a versatile nightstand for your bedroom, this table adapts effortlessly to any setting. The smooth, easy to clean top gives you a practical place to set down your drink, the latest novel, or display a decorative object. No assembly is needed so you can instantly style up your space. Revamp your indoor/outdoor decor with this modern statement piece that combines fashionable style with durability.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.