Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Round, Black, Contemporary

  • Mfr # I 4146

  • Zoro # G222721421


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Material
Magnesium Oxide (Mgo)
Length
22.25 in
Color
Black
Width
22.25 in
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 4146
Zoro #
G222721421
UPC #
680796093303
Country of Origin
China

Dimensions

Length
22.25 in
Width
22.25 in
Height
24.75 in

Details

Material
Magnesium Oxide (Mgo)
Color
Black
Item
Accent Table

Description

Time to refresh your home decor with our chic, 25"h black accent table in a wrap-around fine-ribbed texture and expertly crafted to blend seamlessly into both indoor and outdoor contemporary settings. Created using durably designed, weather-resistant magnesium oxide makes this the perfect side table for your elegant living room, a practical end table on your patio, or a trendy nightstand in the bedroom. This indoor or outdoor accent table promises impressive longevity. The spacious, easy to clean top with a sleek in a round bowl-like design boasts a modern space saving design, allowing you to maximize your space without compromising on style in any setting. No assembly is needed so this fashionable style table is ready to be put to good use right out of the box in both interior and exterior spaces. Upgrade your home today with this versatile accent table_x0014_ where modern design meets effortless functionality!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.