
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Round, Grey, Contemporary
Mfr # I 4144
Zoro # G922721356
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Height
24.75 in
Color
Grey
Length
22.25 in
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4144
Zoro #
G922721356
UPC #
680796093280
Country of Origin
China
Dimensions
Height
24.75 in
Length
22.25 in
Width
22.25 in
Details
Color
Grey
Item
Accent Table
Material
Magnesium Oxide (Mgo)
Description
Time to refresh your home decor with our chic, 25"h grey accent table in a wrap-around fine-ribbed texture and expertly crafted to blend seamlessly into both indoor and outdoor contemporary settings. Created using durably designed, weather-resistant magnesium oxide makes this the perfect side table for your elegant living room, a practical end table on your patio, or a trendy nightstand in the bedroom. This indoor or outdoor accent table promises impressive longevity. The spacious, easy to clean top with a sleek in a round bowl-like design boasts a modern space saving design, allowing you to maximize your space without compromising on style in any setting. No assembly is needed so this fashionable style table is ready to be put to good use right out of the box in both interior and exterior spaces. Upgrade your home today with this versatile accent table_x0014_ where modern design meets effortless functionality!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.