Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Round, Grey, Contemporary

  • Mfr # I 4152

  • Zoro # G022721409


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
24.75 in
Color
Grey
Length
22.25 in
Material
Magnesium Oxide (Mgo)
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4152
Zoro #
G022721409
UPC #
680796093341
Country of Origin
China

Dimensions

Height
24.75 in
Length
22.25 in
Width
22.25 in

Details

Color
Grey
Material
Magnesium Oxide (Mgo)
Item
Accent Table

Description

Unleash the full potential of your living area with our stunning 25"h accent table, masterfully crafted for the trendiest customers seeking a blend of style and functionality. This contemporary and chic indoor or outdoor table seamlessly fits into modern aesthetics, making it a perfect addition to your living room, bedroom, or patio. Crafted to adapt, this grey side table in a circular, coil-like design with a solid pedestal base is created from weather-resistant magnesium oxide for all conditions, bringing a fashionable style to any setting. The space saving design gives it versatility whether placed as an end table next to your sofa, as a nightstand near a bed, or as a side table on your modern porch or patio. The resilient, easy to clean top for those little spills provides hassle-free maintenance whether entertaining indoors or out. No assembly is needed for this durably designed, round accent table. Redefine your indoor and outdoor space effortlessly, with this practical and fashionable decorative table.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.