
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Round, White, Contemporary
Mfr # I 4145
Zoro # G422721498
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Width
22.25 in
Material
Magnesium Oxide (Mgo)
Height
24.75 in
Length
22.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 4145
Zoro #
G422721498
UPC #
680796093297
Country of Origin
China
Dimensions
Width
22.25 in
Height
24.75 in
Length
22.25 in
Details
Item
Accent Table
Material
Magnesium Oxide (Mgo)
Color
White
Description
Time to refresh your home decor with our chic, 25"h white accent table in a fine, wrap-around ribbed texture and expertly crafted to blend seamlessly into both indoor and outdoor contemporary settings. Created using durably designed, weather-resistant magnesium oxide makes this the perfect side table for your elegant living room, a practical end table on your patio, or a trendy nightstand in the bedroom. This indoor or outdoor accent table promises impressive longevity. The spacious round top with a sleek, bowl-like design not only boasts a modern aesthetic but is also easy to clean. The space saving design allows you to maximize your space without compromising on style no matter the setting. No assembly is needed so this fashionable style table is ready to be put to good use in both interior and exterior spaces. Upgrade your home today with this versatile accent table_x0014_ where modern design meets effortless functionality!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.