
Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Square, Walnut, Modern
Mfr # I 4133
Zoro # G022721386
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Length
22.25 in
Color
Walnut
Width
22.25 in
Height
24.75 in
Material
Magnesium Oxide (Mgo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 4133
Zoro #
G022721386
UPC #
680796093211
Country of Origin
China
Dimensions
Length
22.25 in
Width
22.25 in
Height
24.75 in
Details
Color
Walnut
Material
Magnesium Oxide (Mgo)
Item
Accent Table
Description
Transform your space with this modern, 25"h walnut accent table and elevate your home decor style. This versatile table is perfect for adding a touch of modern elegance to your bedroom, living room, or outdoor settings. This sophisticated, cube shaped side table with a cut-out design providing a bottom shelf for storage or display, features a durable and easy to clean top that withstands the rigors of indoor or outdoor use, ensuring it remains a staple in your home for years to come. Designed with practicality in mind with a space saving design, this table is created using weather-resistant magnesium oxide in a concrete look, making it perfect to setup on your contemporary patio as a chic side table, in a modern living room as an end table or in your bedroom as a unique nightstand. No assembly is needed, making it a breeze to simply place in your favorite space for an instant decorative lift.Upgrade your indoor/outdoor decor with this outstanding, concrete-look square accent table with its fashionable style that seamlessly blends with contemporary aesthetics, making it an ideal choice for any space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.