Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table 25"h, Indoor or Outdoor, Side Table, Nightstand, Square, White, Modern

  • Mfr # I 4131

  • Zoro # G822721388


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Magnesium Oxide (Mgo)
Height
24.75 in
Length
22.25 in
Color
White
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 4131
Zoro #
G822721388
UPC #
680796093198
Country of Origin
China

Dimensions

Height
24.75 in
Length
22.25 in
Width
22.25 in

Details

Material
Magnesium Oxide (Mgo)
Color
White
Item
Accent Table

Description

Transform your space with this modern, 25"h white accent table and elevate your home decor style. This versatile table is perfect for adding a touch of modern elegance to your bedroom, living room, or outdoor settings. This sophisticated, cube shaped side table with a cut-out design providing a bottom shelf for storage or display, features a durable and easy to clean top that withstands the rigors of indoor or outdoor use, ensuring it remains a staple in your home for years to come. Designed with practicality in mind with a space saving design, this table is created using weather-resistant magnesium oxide in a concrete look, making it perfect to setup on your contemporary patio as a chic side table, in a modern living room as an end table or in your bedroom as a unique nightstand. No assembly is needed, making it a breeze to simply place in your favorite space for an instant decorative lift.Upgrade your indoor/outdoor decor with this outstanding, concrete-look square accent table with its fashionable style that seamlessly blends with contemporary aesthetics, making it an ideal choice for any space.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.