Zoro Homepage

Accent Table - 25"H / White Marble-Look / Black Metal

  • Mfr # I 3300

  • Zoro # G500671073


product price: $52.49
/ea

Key Features

Width
18.25
Length
10.25
Height
25.25
Capacity
20 lbs.
Weight
7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3300
Zoro #
G500671073
UPC #
680796033965
Country of Origin
China

Dimensions

Width
18.25
Length
10.25
Height
25.25

Details

Capacity
20 lbs.
Weight
7 lbs.
Includes
Installation hardware, assembly instructions
Color
White
For Use With
Indoors, Residential
Material
Metal,MDF

Description

Straight lines and subtle curves give this C-shaped accent table an elegant, contemporary look. The rectangular white marble-look tabletop is bordered by a black metal frame that extends down to the base. A wave pattern design on the frame adds a decorative touch. This versatile end table is ideal for living rooms or bedrooms as a convenient surface to place items like a small clock, remote, or mobile device.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Rectangular tabletop in a non-glossy, white marble-look finish. Black metal frame with wave pattern design. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.