Zoro Homepage

Accent Table - 26"H / Dark Taupe / Black Metal

  • Mfr # I 3597

  • Zoro # G900671093


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Width
18
Length
18
Height
26
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3597
Zoro #
G900671093
UPC #
680796033309
Country of Origin
China

Dimensions

Width
18
Length
18
Height
26

Details

Includes
Installation hardware, assembly instructions
Color
Dark Taupe
For Use With
Indoors, Residential
Weight
22 lbs.
Capacity
30 lbs.
Material
Metal,Particle Board

Description

This simple, contemporary style end table with an industrial look is a multi-functional accent piece suitable for any room. The stylish black metal legs with an X design on the two sides, contrasts with the warmth of the dark taupe wood look laminate square tops. The two open bottom shelves offer a convenient storage space for books, magazines, or decorative objects with room on top for a small lamp or a place to set down your drink. Bring it into the bedroom as a sleek and compact nightstand for a clean modern touch. Assembly is required.. Chic side table in a simple, modern industrial design convenient for a living room or bedroom. Elegant black metal legs with contrasting, smooth dark taupe, wood look laminate tabletops. Two open bottom shelves perfect for storing books, magazines, or display decorative objects. Compact size accent table ideal for small contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.