Zoro Homepage

Accent Table - 30"H / Silver Metal With Tempered Glass

  • Mfr # I 3158

  • Zoro # G500671394


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Width
12
Length
16
Height
30
Includes
Installation hardware, assembly instructions
Weight
12 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3158
Zoro #
G500671394
UPC #
878218005397
Country of Origin
China

Dimensions

Width
12
Length
16
Height
30

Details

Includes
Installation hardware, assembly instructions
Weight
12 lbs.
Color
Silver
For Use With
Indoors, Residential
Capacity
35 lbs.
Material
Metal,Tempered Glass

Description

Decorative scrollwork and sleek silver metal scrollwork make for the perfect mix of traditional and contemporary styling. This practical end table features two tempered glass table tops, offering ample surface space for any decorative accents you choose. With just the right function and style, this wonderful small side table fits perfectly in an entrance, living room or bedroom of any small home, apartment or condo. Put an accent on your decor with this one-of-a-kind gem.. The end table features a sturdy silver metal frame with a two-tiered shelf system in tempered glass . Elegant scroll style accents on each side: Mixing traditional design with a contemporary feel . The fresh grey finish of this small side table or accent table brightens up your living pace effortlessly . Slim profile with ample functionality .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.