Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 32"H / Espresso

  • Mfr # I 2478

  • Zoro # G100671107


product price: $82.09
/ea
Free Shipping & Returns

Key Features

Width
11.5
Length
11.5
Height
32
Capacity
60 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2478
Zoro #
G100671107
UPC #
878218000538
Country of Origin
China

Dimensions

Width
11.5
Length
11.5
Height
32

Details

Capacity
60 lbs.
For Use With
Indoors, Residential
Material
Particle Board,Hollow-Core, Laminate, MDF
Color
Espresso
Includes
Installation hardware, assembly instructions
Weight
13 lbs.

Description

This innovative end table features a unique curved leg design in a thick panel composition for optimal sturdiness. Featuring a three-tiered design that provides plenty of surface space for use as a plant stand, for snacks, or other decor items, this accent table is designed to fit in any living room, entrance or bedroom. Use it to start a new decor style or to complement your existing look thanks to its versatile dark brown, espresso finish.. Unique curved leg design contributes to the perfect accent table in a living room, hallway, family room, office. Finished in a dark brown, espresso wood look on all sides, this narrow end table refreshes your home instantly and can be placed in any part of the room. Serves as a stylish indoor plant stand with a three tiered design that allows ample surface space. Sturdy, thick panel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.