This item is Discontinued.

This item is Discontinued.
Accent Table - 32"L / Espresso Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2408
- Zoro #
- G500670809
- UPC #
- 680796014322
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 31.25
- Height
- 34
Details
- Weight
- 24 lbs.
- Capacity
- 150 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Includes
- Installation hardware, assembly instructions
Description
With a classic contemporary design, this stylish console accent table in a dark espresso finish adds flare to an entryway, hallway, or living room. Using quality MDF material, the thick and spacious rectangular tabletop is useful to showcase an artful display or simply as an elegant place to put down your keys and mail. The graceful and sturdy curved cross legs reach down to the handy bottom shelf for an additional storage or display option. The compact size also makes this console table ideal for space challenged homes while still making an eye-catching statement. Assembly is required.. Elegant and contemporary console table in a classic design finished in espresso. Thick and spacious table top for decorative displays, books, tray. Curved leg design for an eye-catching statement. Bottom shelf offers additional storage and display.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.