This item is Discontinued.

This item is Discontinued.
Accent Table - 32"L / White Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2471
- Zoro #
- G800671469
- UPC #
- 878218000484
- Country of Origin
- Malaysia
Dimensions
- Width
- 11.75
- Length
- 31.5
- Height
- 34
Details
- Material
- Particle Board,Laminate, MDF
- Application
- Living Room, Home, Hall
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 43 lbs.
- Capacity
- 100 lbs.
- Color
- White
Description
Enhance your living space with this beautifully crafted rectangular white hall console table finished on all sides. Featuring clean lines and a three tiered open concept design, this modern style console is perfect for dressing up any wall in your home or displaying your favourite decorative items.. Three tiered open concept design in a contemporary style. Ample display space for your decorative items. Can be used as a sofa or hall console table. Fresh white finish blends well in any décor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.