Zoro Homepage

Accent Table - 36"L / Dark Taupe Hall Console

  • Mfr # I 2452

  • Zoro # G200671199


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
11.75
Length
36
Height
32.5
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2452
Zoro #
G200671199
UPC #
878218000347
Country of Origin
China

Dimensions

Width
11.75
Length
36
Height
32.5

Details

For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Material
Particle Board,Laminate, MDF
Weight
28 lbs.
Color
Dark Taupe
Application
Hall, Living Room

Description

Add a stylish touch that will complete your living space with this sleek, transitional style hall console table finished in a warm dark taupe wood-look. The curved half-moon shape is complimented by the sturdy tapered legs. Ample surface area and a two-tiered design make this console table perfect for displaying your favourite decorative items.. Feel in your element with this half moon console table that is perfect as a sofa or hall console table. Welcome your guests in style; this entryway table has a dark taupe wood look finish to make a bold statement in your small home, condo or apartment. Two-tiered design open bottom shelf provides additional surface space for all your decorations, electronics or books. Taupe wood look is a trendy and versatile look that will be sure to pair nicely with any other decor in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.