This item is Discontinued.

This item is Discontinued.
Accent Table - 36"L / Espresso Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2450
- Zoro #
- G300671198
- UPC #
- 878218000323
- Country of Origin
- China
Dimensions
- Width
- 11.75
- Length
- 36
- Height
- 32.5
Details
- Material
- Particle Board,Laminate, MDF
- Weight
- 28 lbs.
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Espresso
- Application
- Living Room, Hall
Description
Add a stylish touch that will complete your living space with this sleek, transitional style hall console table finished in a warm, dark-brown espresso. The curved half-moon shape is complimented by the sturdy tapered legs. Ample surface area and a two-tiered design make this console table perfect for displaying your favourite decorative items.. Feel in your element with this half moon console table that is perfect as a sofa or hall console table. Welcome your guests in style; this entryway table has an espresso finish to make a bold statement in your small home, condo or apartment. Two-tiered design open bottom shelf provides additional surface space for all your decorations, electronics or books. Dark brown wood look is a trendy and versatile look that will be sure to pair nicely with any other decor in your home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.