Zoro Homepage

Accent Table - 36"L / White Hall Console

  • Mfr # I 2451

  • Zoro # G000671146


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
11.75
Length
36
Height
32.5
Material
Particle Board,Laminate, MDF
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2451
Zoro #
G000671146
UPC #
878218000330
Country of Origin
China

Dimensions

Width
11.75
Length
36
Height
32.5

Details

Material
Particle Board,Laminate, MDF
Color
White
Capacity
22 lbs.
For Use With
Indoors, Residential
Weight
28 lbs.
Includes
Installation hardware, assembly instructions
Application
Living Room, Hall

Description

Add a stylish touch that will complete your living space with this sleek, transitional style hall console table finished in a fresh white. The curved half-moon shape is complimented by the sturdy tapered legs. Ample surface area and a two-tiered design make this console table perfect for displaying your favourite decorative items.. Feel in your element with this half moon console table that is perfect as a sofa or hall console table . Welcome your guests in style; this entryway table has a sleek white finish to make a bold statement in your small home, condo or apartment . Thick panel in two-tiered design provide additional surface space for all your decorations, electronics or books . Boasting a trendy and versatile look that will be sure to pair nicely with any other decor in your home .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.