Zoro Homepage

Accent Table - 42"L / Gold Metal With Tempered Glass

  • Mfr # I 3446

  • Zoro # G400670862


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
42.25
Height
32.25
Material
Metal,Glass, Tempered Glass
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3446
Zoro #
G400670862
UPC #
680796013820
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
42.25
Height
32.25

Details

Material
Metal,Glass, Tempered Glass
Color
Gold
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
50 lbs.
Weight
26 lbs.

Description

The sophisticated minimalist style of this rectangular console accent table will be the most multi-functional furniture piece you own. The thick clear tempered glass table top provides enough space to set a lamp, pictures, books or decorative objects. This chic table is framed in a sturdy high polish gold metal base with an X design on the sides for a touch of glamour. Compact and clean lined for small spaces, the height makes it ideal to set out drinks and hors d'oeuvres when entertaining. Whether you use this in an entryway, hallway, office space, or behind your sofa this versatile accent console table provides multiple uses. Assembly is required.. Spacious 1/2 inch thick clear tempered glass top. Polished gold metal base accented with a stylish X design at each end. Clean, contemporary design suitable for any decor style. Multi-functional console accent table to display decorative objects, pictures, books, or use to set out drinks and appetizers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.