Zoro Homepage

Accent Table - 42"L / Grey Reclaimed Wood / Black Console

  • Mfr # I 3454

  • Zoro # G400671289


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
42.5
Height
32.5
Capacity
88 lbs.
Weight
35 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3454
Zoro #
G400671289
UPC #
680796016777
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
42.5
Height
32.5

Details

Capacity
88 lbs.
Color
Grey
Weight
35 lbs.
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate, Metal
For Use With
Indoors, Residential

Description

Add a touch of contemporary styling to your home with this grey reclaimed wood-look console table. Ideal for entryways, hallways or anywhere you would like to showcase your favorite accent pieces, this table will blend seamlessly with any decor. Featuring a sturdy black metal base and a chic brown reclaimed wood-look top, with a large storage drawer, this fashion-forward piece will provide years of lasting enjoyment.. Contemporary barn style finish in a grey reclaimed wood-look accented with round black metal pulls. Large storage drawer for your keys or mail. Sturdy yet stylish black metal base. Can be used in your entryway, hallway or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.