This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Silver Metal Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2115
- Zoro #
- G400670848
- UPC #
- 680796000363
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 42
- Height
- 32
Details
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 30 lbs.
- Material
- Metal,Tempered Glass
- Color
- Silver
- Weight
- 25 lbs.
Description
Grab your guests' attention with this stylish silver metal hall console table. Ideal for entryways, hallways this hall table will blend seamlessly with any decor. Featuring a unique two tiered open concept design, this fashion forward accent table is perfect for dressing up any wall in your home or office.. Two tier design in a contemporary style. Ample glass surface area for displaying your favourite decorative items. Versatile as a sofa or console table in your living room, hallway, entryway, or office space. .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.