Zoro Homepage

Accent Table - 42"L / Silver /Tempered Glass Hall Console

  • Mfr # I 2128

  • Zoro # G300671266


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
41.75
Height
32
For Use With
Indoors, Residential
Weight
17 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2128
Zoro #
G300671266
UPC #
680796014964
Country of Origin
China

Dimensions

Width
12
Length
41.75
Height
32

Details

For Use With
Indoors, Residential
Weight
17 lbs.
Includes
Installation hardware, assembly instructions
Material
Metal,Glass, Tempered Glass
Capacity
22 lbs.
Color
Silver

Description

The simple, contemporary design of this versatile rectangular hall console table features a clear tempered glass table top to place a decorative accessory, lamp, or pictures and a handy wired metal bottom shelf to store books or wine bottles. Framed in a strong and sturdy silver metal with attractive slightly concave legs, this console table can be used in an entryway, behind a sofa, in an office space setting, or even as a table to set up your drinks or hors-d'oeuvres when entertaining. The compact size makes it even more useful for small spaces. Easy to assemble, you will have a stylish accent console table and storage solution in no time at all!. Spacious clear tempered glass rectangular table top to drop off your keys, mail, or place decorative objects. Strong lower wire metal shelf for additional storage. Stylish, slightly curved silver metal legs. Simple and airy contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.