This item is Discontinued.

This item is Discontinued.
Accent Table - 44"L / Dark Taupe Hall Console (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 7915S
- Zoro #
- G300671099
- UPC #
- 878218001573
- Country of Origin
- Malaysia
Dimensions
- Width
- 18
- Length
- 44
- Height
- 28
Details
- Weight
- 36 lbs.
- Color
- Dark Taupe
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 100 lbs.
- Material
- Particle Board,Laminate
Description
Complete your living space with this contemporary rectangular shape sofa console table. Finished in an alluring dark taupe wood-look and featuring a lower shelf that offers additional space for storage or display, this sofa/console table is the perfect addition to any home. A beautiful combination when you add the 3 piece matching occasional table set.. Finished in an elegant rich dark taupe wood-look. Open bottom shelf perfect for extra storage. Sturdy tapered legs. Great as a sofa or hall/entryway console table.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.