Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 44"L / Espresso / Black Metal Hall Console

  • Mfr # I 3534

  • Zoro # G600671096


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
13.75
Length
44
Height
32
Material
Metal,Particle Board
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3534
Zoro #
G600671096
UPC #
680796033156
Country of Origin
China

Dimensions

Width
13.75
Length
44
Height
32

Details

Material
Metal,Particle Board
For Use With
Indoors, Residential
Color
Espresso
Includes
Installation hardware, assembly instructions
Capacity
50 lbs.
Weight
26 lbs.

Description

Enhance the entryway of your small home, condo or apartment with this minimalist accent table that will allow you to showcase the beauty of your decor thanks to ample surface space. Finished in a dark brown wood look, this sturdy, black metal framed hallway table can match any decor style with its appealing criss-cross design. It is perfect for any decorations and accessories such as your books, glasses, photo frames and plants.. Makes a statement as an entryway console table with its modern wood look table top finish in espresso. Ample surface area for the display of plants, books or other decorative items. Sturdy black metal frame in a stylish criss-cross decorative design. Accent table features a solid wood look construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.