Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 44"L / Espresso Marble Top

  • Mfr # I 7983S

  • Zoro # G700671361


product price: $170.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
18.25
Length
44
Height
28.75
For Use With
Indoors, Residential
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7983S
Zoro #
G700671361
UPC #
680796098711
Country of Origin
China

Dimensions

Width
18.25
Length
44
Height
28.75

Details

For Use With
Indoors, Residential
Capacity
22 lbs.
Color
Espresso
Weight
38 lbs.
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate, MDF

Description

With a modern marble-look top and sleek dark espresso tapered legs, this console sofa table appeals to any living space. The open bottom shelf can be used for added storage or to show case decorative pieces. Perfect for the living room, the entry way or anywhere in your home to display your favourites accents in style.. Modern marble-look surface. Sleek espresso tapered legs. Open bottom shelf for added storage or displaying your favourite pieces. Blends well with most décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.