Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 44"L / Glossy White / Tempered Glass

  • Mfr # I 3288

  • Zoro # G700670890


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
15.75
Length
44
Height
32
Material
Particle Board,Glass, Laminate, Tempered Glass
Capacity
88 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3288
Zoro #
G700670890
UPC #
878218001108
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.75
Length
44
Height
32

Details

Material
Particle Board,Glass, Laminate, Tempered Glass
Capacity
88 lbs.
Color
White
Weight
46 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Adorn your living space with an enhanced minimalist entrance table that will allow you to showcase the beauty of your decor and flooring through the sturdy, easy-to-clean tempered glass base. Couple it with its trendy panel in a glossy white table top finish that can easily accommodate any decorations and accessories such as your books, glasses, photo frames and plants. Your new entryway table is ready for your new small home, condo or apartment.. Spacious table top of this glass console table provides ample surface area for the display of plants, books or other decorative items. Makes a contemporary statement as an entrance table, living room accent table or bedroom console. Clear tempered glass sides blend with any decorative style of your home. Thick panel table top finished in glossy white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.