Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 44"L / Grey / Black Metal Hall Console

  • Mfr # I 3532

  • Zoro # G600670907


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
13.75
Length
44
Height
32
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3532
Zoro #
G600670907
UPC #
680796033132
Country of Origin
China

Dimensions

Width
13.75
Length
44
Height
32

Details

For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Capacity
50 lbs.
Color
Grey
Weight
26 lbs.
Material
Metal,Particle Board

Description

Enhance the entryway of your small home, condo or apartment with this minimalist accent table that will allow you to showcase the beauty of your decor thanks to ample surface space. Finished in a grey wood look, this sturdy, black metal framed hallway table can match any decor style with an appealing criss-cross design. It is perfect for any decorations and accessories such as your books, glasses, photo frames and plants.. Makes a statement as an entryway console table with its modern grey table top finish. Ample surface area for the display of plants, books or other decorative items. Sturdy black metal frame in a stylish criss-cross decorative design. Accent table features a solid wood look construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.