Zoro Homepage

Accent Table - 44"L / Grey Cement / Tempered Glass

  • Mfr # I 3232

  • Zoro # G600671256


product price: $113.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Width
15.75
Length
44
Height
32
Capacity
88 lbs.
Material
Particle Board,Glass, Laminate, Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3232
Zoro #
G600671256
UPC #
878218009975
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.75
Length
44
Height
32

Details

Capacity
88 lbs.
Color
Grey
Material
Particle Board,Glass, Laminate, Tempered Glass
Weight
46 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Adorn your living space with an enhanced minimalist entrance table that will allow you to showcase the beauty of your decor and flooring through the sturdy, easy-to-clean tempered glass base. Couple it with its grey cement look table top that can easily accommodate any decorations and accessories such as your books, glasses, photo frames and plants. Your new entryway table is ready for your new small home, condo or apartment.. Spacious table top of this glass console table provides ample surface area for the display of plants, books or other decorative items. Makes a contemporary statement as an entrance table, living room accent table or bedroom console. Clear tempered glass sides blend with any decorative style of your home. Thick panel wood look table top finished in grey cement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.