Zoro Homepage

Accent Table - 44"L / Taupe / Black Metal Hall Console

  • Mfr # I 3533

  • Zoro # G100670841


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
13.75
Length
44
Height
32
Includes
Installation hardware, assembly instructions
Weight
26 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3533
Zoro #
G100670841
UPC #
680796033149
Country of Origin
China

Dimensions

Width
13.75
Length
44
Height
32

Details

Includes
Installation hardware, assembly instructions
Weight
26 lbs.
Color
Dark Taupe
For Use With
Indoors, Residential
Material
Metal,Particle Board
Capacity
50 lbs.

Description

Enhance the entryway of your small home, condo or apartment with this minimalist accent table that will allow you to showcase the beauty of your decor thanks to ample surface space. With a wood look finish in taupe, this sturdy, black metal framed hallway table can match any decor style with its appealing criss-cross design. It is perfect for any decorations and accessories such as your books, glasses, photo frames and plants.. Makes a statement as an entryway console table with its modern wood look table top finished in taupe. Ample surface area for the display of plants, books or other decorative items. Sturdy black metal frame in a stylish criss-cross decorative design. Accent table features a solid wood look construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.