Zoro Homepage

Accent Table - 47"L / Dark Taupe Hall Console

  • Mfr # I 2416

  • Zoro # G600671034


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
11.5
Length
47.25
Height
32
Capacity
60 lbs.
Weight
26 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2416
Zoro #
G600671034
UPC #
878218007322
Country of Origin
China

Dimensions

Width
11.5
Length
47.25
Height
32

Details

Capacity
60 lbs.
Weight
26 lbs.
Color
Dark Taupe
Includes
Installation hardware, assembly instructions
Material
Particle Board,Hollow-Core, Laminate, MDF
For Use With
Indoors, Residential

Description

Dress up your hallway or living space with this sleek hall console table finished in a dark taupe wood-look. Ample surface area and a two-tiered design make this piece perfect for displaying your favourite decorative items or pictures. The half moon shape and unique curved base provide the perfect blend of fashion and functionality making this table a great addition to any hallway.. Stylish half moon shape in a warm dark taupe wood-look finish. Chic, sturdy curved base. Two tiered design for additional space to display or store items. Open concept bottom shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.