Zoro Homepage

Accent Table - 48"L / Dark Taupe / Black Hall Console

  • Mfr # I 3511

  • Zoro # G000671375


product price: $145.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Width
12
Length
48
Height
32
For Use With
Indoors, Residential
Material
MDF,Laminate, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3511
Zoro #
G000671375
UPC #
680796015022
Country of Origin
China

Dimensions

Width
12
Length
48
Height
32

Details

For Use With
Indoors, Residential
Material
MDF,Laminate, Metal
Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
Weight
42 lbs.
Color
Dark Taupe

Description

Boost the look of your entryway, hallway, living room or office space with this modern style, rectangular console accent table that contrasts rustic warmth with a chic industrial vibe. Made with high quality MDF material, the smooth laminated dark taupe wood-grain look stands out against the solid black metal square base with its clean minimalist lines. The two handy storage drawers on metal glides are perfect to store keys and paperwork, while the spacious table top can hold books, pictures, decorative objects, or a lamp. This versatile and functional console table will be the most useful furniture piece in your home today! Assembly is required.. 2 large storage drawers on metal glides with sleek black metal handles. Sturdy black metal legs in a minimalist style. Multi-functional console table ideal even for small spaces. Contemporary industrial design contrasts with rustic table top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.