Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 48"L / Dark Taupe Hall Console

  • Mfr # I 2435

  • Zoro # G300671341


product price: $238.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Width
11.5
Length
47.25
Height
32
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2435
Zoro #
G300671341
UPC #
878218009654
Country of Origin
China

Dimensions

Width
11.5
Length
47.25
Height
32

Details

Includes
Installation hardware, assembly instructions
Color
Dark Taupe
Capacity
22 lbs.
For Use With
Indoors, Residential
Weight
55 lbs.
Material
MDF,Hollow-Core, Particle Board

Description

Make a bold statement in your living room or hallway with this 48" long dark taupe accent hall console table. Featuring a thick panel design, asymmetrical lines and an edgy modern appeal this table will surely make an eye catching addition to your living space. Perfect for displaying pictures, decorative pieces or books this console table is the ideal combination of fashion and function.. Modern design. Ample surface area for displaying pictures, decorative pieces or books. Sturdy, stylish thick panel construction. Bold thick asymmetrical base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.