Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 48"L / Glossy White / Chrome Metal

  • Mfr # I 3297

  • Zoro # G100671008


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
48
Height
31.75
Capacity
50 lbs.
Material
Particle Board,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3297
Zoro #
G100671008
UPC #
680796013714
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
48
Height
31.75

Details

Capacity
50 lbs.
Material
Particle Board,Metal
Weight
39 lbs.
Color
White
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Watch how this modern and fashionable console accent table makes a chic statement in your entryway or living room. The bold glossy white finish on all sides, nestled in sleek chrome metal framing that doesn't overwhelm; this multi-functional console table will quickly become your most wanted accent furniture piece. The spacious rectangular tabletop can hold a lamp, decorative pieces, and books while the 3 drawers with elegant square chrome metal pulls stores your papers, keys, and other household items. The compact size is ideal for small spaces whether you set it behind a sofa or against a wall. Assembly is required.. Modern elegant design in a chic glossy white finish. Spacious rectangular tabletop to hold books, decorative objects, pictures. Strong structural chrome metal base in a minimalist style. 3 storage drawers with sleek square silver metal pulls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.