Zoro Homepage

Accent Table - 48"L / Grey / Black Metal Hall Console

  • Mfr # I 3572

  • Zoro # G700671163


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
9
Length
47.25
Height
30.5
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3572
Zoro #
G700671163
UPC #
680796033163
Country of Origin
China

Dimensions

Width
9
Length
47.25
Height
30.5

Details

For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Weight
31 lbs.
Material
Metal,Particle Board
Capacity
50 lbs.
Color
Grey

Description

Adding plants, baskets, books or other decor items to the entryway, living room or bedroom? Featuring 2 open shelves, this console table is a stunning combination of grey wood look tones with a sturdy X-design black metal frame to pair with any style. Also including a bottom panel for additional space, this accent table is your versatile storage solution at a perfect height and compact design to bring an edge to your small home, apartment or condo. It will look fabulous anywhere!. Durable wood look surface with a contemporary grey finish. This console table is supported by a strong black metal X design frame. Perfect entryway table or accent table for the hallway, living room, bedroom or office. Two open-concept storage shelves and bottom shelf for the display of books or other accent decor items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.