Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - 48"L / Grey / Black Metal Hall Console

  • Mfr # I 3576

  • Zoro # G900671253


product price: $125.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
13.75
Length
47.25
Height
32
Color
Grey
Material
Metal,Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3576
Zoro #
G900671253
UPC #
680796033194
Country of Origin
China

Dimensions

Width
13.75
Length
47.25
Height
32

Details

Color
Grey
Material
Metal,Particle Board
Weight
29 lbs.
For Use With
Indoors, Residential
Capacity
50 lbs.
Includes
Installation hardware, assembly instructions

Description

Enjoy this highly-functional console table that will be a smart addition to your home. A perfect fit for your favorite decorative items such as your photos, collectibles and even your keys after a long day of work, this accent table can be placed in the entryway or even behind the sofa. Featuring a sleek finish in a grey color, the solid black metal H frame provides stability. This console is sure to bring a fashionable touch to your home, apartment or condo.. Contemporary wood look surfaces in a grey color. Modern H frame metal legs in black provide the stability you need. Perfect entryway table or accent table for the hallway, living room, bedroom or office. This console table features a bottom panel for extra storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.