Accent Table, Bedroom, Living Room, Nightstand, Side Table, Storage Drawer, Grey, Contemporary

  • Mfr # I 3629

  • Zoro # G222721353


product price:  $93.79
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Particle Board, MDF
Height
24 in
Length
15.75 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3629
Zoro #
G222721353
UPC #
680796092887
Country of Origin
China

Dimensions

Height
24 in
Length
15.75 in
Width
19 in

Details

Item
Accent Table
Color
Grey
Material
Particle Board, MDF

Description

Introducing the ultimate accent table that seamlessly blends fashionable style with practical functionality! Standing at 24" high, this grey laminate end table with a space saving design is the perfect addition to a small bedroom as a nightstand, living room, or any cozy nook in your home. With its simple, modern design this accent table is crafted with solid wood legs and durably designed to handle everyday life, while adding a touch of chic to your decor. Featuring two spacious storage drawers with wood handles, you can easily stow away your essentials, from books to remotes, ensuring your space remains organized without compromising on style. Plus, the easy to clean top means you can wipe away spills in a flash making maintenance a breeze. This accent table is easy to assemble with illustrated instructions included, allowing you to set it up and start enjoying its benefits in no time. Transform your contemporary home with this side table and discover how this stylish and practical furniture can elevate your space in ways you never imagined!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.