Accent Table, Bedroom, Living Room, Nightstand, Side Table, Storage Drawer, Walnut, Contemporary

  • Mfr # I 3607

  • Zoro # G522721343


product price:  $93.75
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Particle Board, MDF
Length
15.75 in
Height
24 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3607
Zoro #
G522721343
UPC #
680796092801
Country of Origin
China

Dimensions

Length
15.75 in
Height
24 in
Width
19 in

Details

Color
Walnut
Material
Particle Board, MDF
Item
Accent Table

Description

Transform your living room or bedroom into a chic haven with our stunning 24"h accent table, designed to complement modern lifestyles with fashionable style and practicality. Crafted with durable walnut laminate on all sides, this contemporary end table showcases a beautiful wood-look finish that adds warmth and sophistication to any space. Equipped with two spacious storage drawers and accented with black metal handles, this table is perfect for keeping your essentials neatly tucked away, making it an ideal nightstand or side table. The black solid wood legs ensure a sturdy and stable structure that supports your daily needs while maintaining a sleek profile. Durably designed with its space saving design, this accent table is also easy to assemble with the step by step illustrated instructions included. No need to worry about maintenance, the easy to clean top makes tidying up a breeze, ensuring your table looks fabulous and fresh for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.