This item is Discontinued.

This item is Discontinued.
Accent Table - Black / Silver Bentwood W/ Tempered Glass (Discontinued)
Mfr #
I 3009
Zoro #
G200671335
UPC # 680796098377
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3009
- Zoro #
- G200671335
- UPC #
- 680796098377
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17.75
- Length
- 17.75
- Height
- 24
Details
- Includes
- Installation hardware, assembly instructions
- Material
- Laminate, MDF,Glass, Particle Board, Tempered Glass
- Weight
- 13 lbs.
- Color
- Black
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
Description
This contemporary style black and silver bentwood accent table is a convenient solution for placing snacks or drinks near your sofa or chair. A circular black base and stand offer sturdy support, while the 1/2 inch thick clear round tempered glass top has plenty of surface space for putting a cup of tea, snacks, or a tablet. This snack table is also ergonomically designed to gently curve forward so your drinks are within easy reach! Functional and stylish, this accent table is a must-have for any living room, family room, den, or office space. Easy to assemble and clean.. Contemporary style. Circular smooth black base with a curved silver arm offers sturdy support. Thick tempered glass top has plenty of surface space for drinks, snacks, or tablet. Practical accent table for a living room, family room, den, office, or bedroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.