This item is Discontinued.

This item is Discontinued.
Accent Table - Black / Taupe Mix Metal W/ Tempered Glass (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3313
- Zoro #
- G500671165
- UPC #
- 21032257590
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 18.5
- Height
- 22
Details
- Weight
- 14 lbs.
- For Use With
- Indoors, Residential
- Color
- Black
- Capacity
- 11 lbs.
- Material
- Metal,Tempered Glass
- Includes
- Installation hardware, assembly instructions
Description
This unique magazine/end table is both stylish and multi-functional. It features a spacious weaved metal rack to hold your magazines or books and a rectangular tempered glass top to place a lamp, a coffee cup as you read the latest novel. With its sturdy black, taupe mixed metal base, this elegant accent table makes a great addition to a living room, family room, den, or guest bedroom.. Traditional styling finished in a black/taupe metal mix. Spacious rectangular glass top to place decorative accents, a lamp, drinks. Weaved metal storage ideal for holding magazines or books. Elegant curved legs provides a stable base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.