Zoro Homepage

Accent Table - Chrome Metal / Glossy White With A Drawer

  • Mfr # I 3170

  • Zoro # G300671310


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
15.75
Length
10.25
Height
24.5
Color
White
Weight
11 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3170
Zoro #
G300671310
UPC #
878218006035
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.75
Length
10.25
Height
24.5

Details

Color
White
Weight
11 lbs.
Includes
Installation hardware, assembly instructions
Capacity
22 lbs.
Material
Particle Board,Metal
For Use With
Indoors, Residential

Description

With a whole lot of snazziness, this modern C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. In a thick panel composition with a glossy white finish, there is no worry about blending this with your existing decor and furniture items. The table also features a sturdy chrome metal base. Don't forget the convenient storage drawer that opens from both sides to make this accent table perfect for remotes, coasters, magazines or more. Your new favorite living room piece - Assured.. Spiffy chrome metal base is as elegant and sturdy as it gets . Sleek, glossy white finish brings a contemporary design to this C shape side table . Try it as your living room snack table or simply an accent table to dress up your living room decor; it'll do wonders! . Includes storage drawer that opens on both sides for remotes, coasters or other accessories .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.