Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - Chrome Metal / Grey Cement With A Drawer

  • Mfr # I 3373

  • Zoro # G300671433


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Width
10.25
Length
15.75
Height
24.5
Color
Grey
Material
Laminate, Particle Board,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3373
Zoro #
G300671433
UPC #
680796000158
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.25
Length
15.75
Height
24.5

Details

Color
Grey
Material
Laminate, Particle Board,Metal
Weight
11 lbs.
Capacity
22 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

With a whole lot of classiness, this modern C shape side and end table also comes with all the practicality you need. An ideal fit alongside your sofa or bed, the accent table is perfect for your small home, apartment or condo and will surely bring more jazz to your movie night, study session or quiet time. Featuring a trending cement finish, the sturdy chrome metal base sits slightly off the ground to prevent damage to your floor. Don't forget a convenient storage drawer for any living room accessories such as remotes, coasters, magazines or more. Make this your new favorite living room piece.. Boasting spiffy styling, its sturdy chrome metal base is as elegant as it gets. Thick panel concrete finish brings a traditional touch to the contemporary design of this C table. Snack table during your favorite movie or simply an accent table to dress up your living room decor. Includes storage drawer for remotes, coasters or other accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.