Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table - Dark Taupe With A Drawer

  • Mfr # I 3191

  • Zoro # G300671495


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
18.25
Length
12
Height
24
Material
Particle Board,Hollow-Core, Laminate, MDF
Color
Dark Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3191
Zoro #
G300671495
UPC #
878218007261
Country of Origin
China

Dimensions

Width
18.25
Length
12
Height
24

Details

Material
Particle Board,Hollow-Core, Laminate, MDF
Color
Dark Taupe
Capacity
60 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Weight
20 lbs.

Description

This modern snack table is the perfect combination of style and functionality. Finished in a wood-look dark taupe with a contrasting brushed silver drawer pull, this robust looking piece will suit any decor. A front drawer provides hidden storage for mobile devices, remote controls or accessories, while the top is the ideal surface space to hold your drinks, snacks or even meals. Lounging on the couch has never been more convenient! A handy accent table to place in your living room, den, family room, or office. Assembly required.. Convenient snack table provides ample surface space for drinks, snacks, or a mini laptop. Front drawer with a silver metal pull provides hidden storage. Sturdy and thick base. Modern design in a sophisticated dark taupe finish fabulous in a living room, den, family room, office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.