Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table, End, Side Table, Square, Nightstand, Bedroom, Lamp, Black Veneer, Transitional

  • Mfr # I 3987

  • Zoro # G315622802


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Parts and Assembly Guide
Width
23.5 in
Wood Species
Rubberwood
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3987
Zoro #
G315622802
UPC #
680796090531
Country of Origin
China

Dimensions

Width
23.5 in
Length
22 in
Depth
23.5 in

Details

Color
Black
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Material
Mdf,Solid Wood,Veneer
Shape
Square
Style
Transitional
Carb compliant
Yes
Capacity
20 lb

Description

Experience the perfect combination of style and practicality with this versatile 24 inch high accent table. Constructed with a black veneer and a sturdy wood trestle base with floor protectors, this transitional style table offers both durability and a space saving design. Place a table lamp on the spacious, easy to clean square tabletop and set it next to a sofa or chair as an end or side table in a living room or use it as a chic nightstand in bedroom.


  • A versatile and practical accent table with a trestle style solid wood base, perfect as an end or side table in a living room, or as a fashionable nightstand in a bedroom.
  • Finished in a black veneer in a transitional style, this table features a spacious, square table top ideal for placing a lamp, books, and decorative objects.
  • Easy to assemble with illustrated instructions and hardware included, this space saving table will be setup and ready to use in no time!
  • A 5 year limited warranty against manufacturer's defects is included for years of enjoyment.
  • Product dimensions: 22 in. L x 23.5 in. W x 23.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.