Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Table, End, Side Table, Square, Nightstand, Bedroom, Lamp, Brown Veneer, Transitional

  • Mfr # I 3988

  • Zoro # G915622806


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
23.5 in
Material
Mdf,Solid Wood,Veneer
Wood Species
Rubberwood
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3988
Zoro #
G915622806
UPC #
680796051679
Country of Origin
China

Dimensions

Width
23.5 in
Depth
23.5 in
Length
22 in

Details

Shape
Square
Material
Mdf,Solid Wood,Veneer
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Color
Walnut
Capacity
20 lb
Style
Transitional
Carb compliant
Yes

Description

Experience the perfect combination of style and practicality with this versatile 24 inch high accent table. Constructed with a dark walnut brown veneer and a sturdy wood trestle base with floor protectors, this transitional style table offers both durability and a space saving design. Place a table lamp on the spacious, easy to clean square tabletop and set it next to a sofa or chair as an end or side table in a living room or use it as a chic nightstand in bedroom.


  • A versatile and practical accent table with a trestle style solid wood base, perfect as an end or side table in a living room, or as a fashionable nightstand in a bedroom.
  • Finished in a walnut brown veneer in a transitional style, this table features a spacious, square table top ideal for placing a lamp, books, and decorative objects.
  • Easy to assemble with illustrated instructions and hardware included, this space saving table will be setup and ready to use in no time!
  • A 5 year limited warranty against manufacturer's defects is included for years of enjoyment.
  • Product dimensions: 22 in. L x 23.5 in. W x 23.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.