Zoro Homepage

Accent Table - Espresso / Bronze Metal

  • Mfr # I 3088

  • Zoro # G400671128


product price: $61.89
/ea

Key Features

Width
18.25
Length
10.25
Height
25.25
Color
Espresso
Includes
Installation hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3088
Zoro #
G400671128
UPC #
878218006028
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.25
Length
10.25
Height
25.25

Details

Color
Espresso
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
22 lbs.
Material
Particle Board,Laminate, Metal
Weight
9 lbs.

Description

For a brilliant home upgrade, this dark brown, espresso wood look C shape side table does the trick. Supported by an elegant bronze metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a wood look tone to your living room, office space, family room or den with this stylish dark brown and bronze metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy espresso surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.