Zoro Homepage

Accent Table - Espresso

  • Mfr # I 3119

  • Zoro # G600671010


product price: $62.99
/ea

Key Features

Width
11.75
Length
23.75
Height
22
For Use With
Indoors, Residential
Capacity
33 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3119
Zoro #
G600671010
UPC #
878218002525
Country of Origin
Malaysia

Dimensions

Width
11.75
Length
23.75
Height
22

Details

Color
Espresso
For Use With
Indoors, Residential
Capacity
33 lbs.
Includes
Installation hardware, assembly instructions
Weight
16 lbs.
Material
Particle Board,Laminate

Description

Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a more elegant vibe? Then this table is the one for you with a transitional dark brown wood look texture finished on all sides for a sturdy table that fills all the checkboxes. . This rectangular accent table presents a fashionable wood look texture in dark brown. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel dark brown finish on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.