
Accent Table - Espresso Marble / Bronze Metal
Mfr # I 3044
Zoro # G800671452
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Width
12
Length
12
Height
28
Weight
10 lbs.
Material
MDF,Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I 3044
Zoro #
G800671452
UPC #
680796094454
Country of Origin
China
Dimensions
Width
12
Length
12
Height
28
Details
Weight
10 lbs.
Material
MDF,Metal
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
30 lbs.
Color
Espresso
Description
With a simple square espresso marble-look top and bottom shelf, this plant stand/accent table brings a contemporary style to any room. The bronze metal base provides sturdy support as well as an elegant look to the whole table. Use this multi-functional table to place your favourite plant, a small lamp, or decorative pieces. It is sure to be an eye-catcher in your living room, entryway, family room, or office space.. Elegant espresso marble-look top in a contemporary design. Features an additional lower marble-look display shelf. Multi-purpose use for plants or decorative objects. Sturdy, stylish bronze metal base.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.