Zoro Homepage

Accent Table - Espresso Night Stand With Storage

  • Mfr # I 2135

  • Zoro # G500671172


product price: $49.15
/ea

Key Features

Width
14
Length
17.25
Height
24.25
Weight
18 lbs.
For Use With
Indoors, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2135
Zoro #
G500671172
UPC #
680796001025
Country of Origin
Malaysia

Dimensions

Width
14
Length
17.25
Height
24.25

Details

Weight
18 lbs.
For Use With
Indoors, Residential
Material
Particle Board,Laminate
Capacity
27 lbs.
Includes
Installation hardware, assembly instructions
Color
Espresso

Description

Bring an industrial and contemporary design together with this handsome dark brown night stand that can also be placed beside the couch as an end table or accent table. In a compact format, it has ample surface space for a few decorations, books or a laptop/tablet thanks to an open shelf and closed cabinet with a beautiful square silver knob. Make your small home, apartment or condo feel nice and homey and draw some attention to your stylish espresso finish side table.. Displaying a classic and natural feel simultaneously, this night stand / bedside table can also easily act as your end table or accent table. Finished in dark brown, espresso color for a warm tone that will draw attention to your stylish living room, bedroom, family room, or den. This practical side table features ample surface space thanks to an interior open shelf and closed cabinet with an elegant square silver knob. Sturdy square legs ensure stability; floor protectors included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.